Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0Deg, -M1, 6Rake, CTPP345

  • Zoro #: G0216846
  • Mfr #: 11724556
No Product Image Available
$12.92 /ea

Order in multiples of 10

  • Mounting Style: Clamp
  • Width: 2.00mm
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11724556 Specifications

  • Zoro #: G0216846
  • Mfr #: 11724556
Mounting Style: Clamp Width: 2.00mm
Super Alloy (S) Compatibility: No Application: Metalworking
Depth: 0.059" Grade: CTPP345
Coating: PVD Chip-Breaker: -M1
No. of Edges: 1 Item: Grooving Insert
Insert Material: Carbide Steel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: No Rake: 6
Hardened (H) Compatibility: No Cast Iron (K) Compatibility: No
Corner Radius: 0.20mm Lead Angle: 0 Degrees
Cutting Direction: Neutral Style: Single Edge
Stainless (M) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.2 In.,Depth 0 In.,Corner Radius 0.2 In.,Lead Angle 0 Degrees ,Chip-Breaker -M1,Rake 6,Cutting Direction Neutral,Grade CTPP345,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11724556