Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0Deg, -M1, 7Rake, CTPP345

  • Zoro #: G0227529
  • Mfr #: 11724538
No Product Image Available
$15.05 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Corner Radius: 0.20mm
  • Coating: PVD
See full product details
Orders over $75 ship free.

Ceratizit #11724538 Specifications

  • Zoro #: G0227529
  • Mfr #: 11724538
Insert Material: Carbide Corner Radius: 0.20mm
Coating: PVD Rake: 7
Steel (P) Compatibility: Yes Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: No Hardened (H) Compatibility: No
Stainless (M) Compatibility: No Depth: 0"
Cutting Direction: Neutral Chip-Breaker: -M1
Grade: CTPP345 Mounting Style: Clamp
Application: Metalworking Style: Single Edge
Cast Iron (K) Compatibility: No Item: Grooving Insert
Width: 4.10mm No. of Edges: 1
Lead Angle: 0 Degrees Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.2 In.,Depth 0 In.,Corner Radius 0.2 In.,Lead Angle 0 Degrees ,Chip-Breaker -M1,Rake 7,Cutting Direction Neutral,Grade CTPP345,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11724538