Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 0Deg, -M1, CTP1340

  • Zoro #: G0216907
  • Mfr #: 11462519
No Product Image Available
$12.49 /ea

Order in multiples of 10

  • Depth: 0"
  • Application: Metalworking
  • Cutting Direction: Left Hand
See full product details
Orders over $75 ship free.

Ceratizit #11462519 Specifications

  • Zoro #: G0216907
  • Mfr #: 11462519
Depth: 0" Application: Metalworking
Cutting Direction: Left Hand Steel (P) Compatibility: Yes
Insert Material: Carbide Cast Iron (K) Compatibility: No
Non Ferrous (N) Compatibility: No Item: Grooving Insert
No. of Edges: 1 Rake: 6
Mounting Style: Clamp Lead Angle: 0 Degrees
Super Alloy (S) Compatibility: No Grade: CTP1340
Hardened (H) Compatibility: No Stainless (M) Compatibility: No
Coating: PVD Width: 2.00mm
Style: Single Edge Chip-Breaker: -M1
Corner Radius: 0.20mm Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.2 In.,Depth 0 In.,Corner Radius 0.2 In.,Lead Angle 0 Degrees ,Chip-Breaker -M1,Rake 6,Cutting Direction Left Hand,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11462519