Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 1.5InW, -M3, 6Rake, CTCP335

  • Zoro #: G0216380
  • Mfr #: 11723633
No Product Image Available
$14.35 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: No
  • Style: Single Edge
  • Corner Radius: 1.50mm
See full product details
Orders over $75 ship free.

Ceratizit #11723633 Specifications

  • Zoro #: G0216380
  • Mfr #: 11723633
Cast Iron (K) Compatibility: No Style: Single Edge
Corner Radius: 1.50mm Rake: 6
Non Ferrous (N) Compatibility: No Width: 3.00mm
Hardened (H) Compatibility: No Depth: 0.059"
Steel (P) Compatibility: Yes Super Alloy (S) Compatibility: No
Grade: CTCP335 Item: Grooving Insert
Application: Metalworking Cutting Direction: Neutral
Lead Angle: 0 Degrees Mounting Style: Clamp
No. of Edges: 1 Insert Material: Carbide
Coating: CVD Stainless (M) Compatibility: No
Chip-Breaker: -M3 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 1.5 In.,Depth 0 In.,Corner Radius 1.5 In.,Lead Angle 0 Degrees ,Chip-Breaker -M3,Rake 6,Cutting Direction Neutral,Grade CTCP335,Insert Material Carbide,Single Edge,No. of Edges 1,Coating CVD,Mounting Style Clamp

Reviews of Ceratizit #11723633