Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 1.5InW, -M3, 6Rake, CTP1340

  • Zoro #: G0216371
  • Mfr #: 11609693
No Product Image Available
$15.49 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: No
  • Width: 3.00mm
  • Corner Radius: 1.50mm
See full product details
Orders over $75 ship free.

Ceratizit #11609693 Specifications

  • Zoro #: G0216371
  • Mfr #: 11609693
Non Ferrous (N) Compatibility: No Width: 3.00mm
Corner Radius: 1.50mm Mounting Style: Clamp
Style: Single Edge Depth: 0.059"
Lead Angle: 0 Degrees Cutting Direction: Neutral
Stainless (M) Compatibility: No Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: No Application: Metalworking
Grade: CTP1340 Rake: 6
Hardened (H) Compatibility: No Chip-Breaker: -M3
Coating: PVD Cast Iron (K) Compatibility: No
No. of Edges: 1 Item: Grooving Insert
Insert Material: Carbide Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 1.5 In.,Depth 0 In.,Corner Radius 1.5 In.,Lead Angle 0 Degrees ,Chip-Breaker -M3,Rake 6,Cutting Direction Neutral,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11609693