Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 2.4InW, 0Deg, -R70, CTCP125

  • Zoro #: G0224336
  • Mfr #: 11663757
No Product Image Available
$104.16 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • Non Ferrous (N) Compatibility: No
  • Hardened (H) Compatibility: No
See full product details
This item ships free.

Ceratizit #11663757 Specifications

  • Zoro #: G0224336
  • Mfr #: 11663757
Cutting Direction: Neutral Non Ferrous (N) Compatibility: No
Hardened (H) Compatibility: No Corner Radius: 2.40mm
Width: 40.00mm No. of Edges: 1
Rake: 0 Stainless (M) Compatibility: No
Lead Angle: 0 Degrees Steel (P) Compatibility: Yes
Depth: 0" Grade: CTCP125
Style: Single Edge Cast Iron (K) Compatibility: No
Chip-Breaker: -R70 Coating: CVD
Insert Material: Carbide Mounting Style: Clamp
Super Alloy (S) Compatibility: No Application: Metalworking
Item: Grooving Insert Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 2.4 In.,Depth 0 In.,Corner Radius 2.4 In.,Lead Angle 0 Degrees ,Chip-Breaker -R70,Rake 0,Cutting Direction Neutral,Grade CTCP125,Insert Material Carbide,Single Edge,No. of Edges 1,Coating CVD,Mounting Style Clamp

Reviews of Ceratizit #11663757