Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 2.5InW, -M3, 6Rake, CTCP335

  • Zoro #: G0216347
  • Mfr #: 11723639
No Product Image Available
$15.79 /ea

Order in multiples of 10

  • Style: Single Edge
  • Application: Metalworking
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11723639 Specifications

  • Zoro #: G0216347
  • Mfr #: 11723639
Style: Single Edge Application: Metalworking
Cast Iron (K) Compatibility: No Cutting Direction: Neutral
Coating: CVD Chip-Breaker: -M3
Non Ferrous (N) Compatibility: No Corner Radius: 2.50mm
Lead Angle: 0 Degrees No. of Edges: 1
Hardened (H) Compatibility: No Width: 5.00mm
Item: Grooving Insert Insert Material: Carbide
Grade: CTCP335 Mounting Style: Clamp
Depth: 0.098" Rake: 6
Stainless (M) Compatibility: No Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 2.5 In.,Depth 0 In.,Corner Radius 2.5 In.,Lead Angle 0 Degrees ,Chip-Breaker -M3,Rake 6,Cutting Direction Neutral,Grade CTCP335,Insert Material Carbide,Single Edge,No. of Edges 1,Coating CVD,Mounting Style Clamp

Reviews of Ceratizit #11723639