Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 2InW, 0Dg, -M3, 6Rk, CTCP335

  • Zoro #: G0216365
  • Mfr #: 11723635
No Product Image Available
$15.15 /ea

Order in multiples of 10

  • Grade: CTCP335
  • Stainless (M) Compatibility: No
  • Coating: CVD
See full product details
Orders over $75 ship free.

Ceratizit #11723635 Specifications

  • Zoro #: G0216365
  • Mfr #: 11723635
Grade: CTCP335 Stainless (M) Compatibility: No
Coating: CVD Mounting Style: Clamp
Insert Material: Carbide Chip-Breaker: -M3
Application: Metalworking Hardened (H) Compatibility: No
Non Ferrous (N) Compatibility: No Corner Radius: 2.00mm
Cutting Direction: Neutral Cast Iron (K) Compatibility: No
Depth: 0.079" Width: 4.00mm
Steel (P) Compatibility: Yes Item: Grooving Insert
Super Alloy (S) Compatibility: No Rake: 6
Style: Single Edge Lead Angle: 0 Degrees
No. of Edges: 1 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 2 In.,Depth 0 In.,Corner Radius 2 In.,Lead Angle 0 Degrees ,Chip-Breaker -M3,Rake 6,Cutting Direction Neutral,Grade CTCP335,Insert Material Carbide,Single Edge,No. of Edges 1,Coating CVD,Mounting Style Clamp

Reviews of Ceratizit #11723635