Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 3.5InW, 0Deg, 0Rk, CTCP125

  • Zoro #: G0224239
  • Mfr #: 11698841
No Product Image Available
$160.99 /ea

Order in multiples of 10

  • Width: 60.00mm
  • Application: Metalworking
  • Grade: CTCP125
See full product details
This item ships free.

Ceratizit #11698841 Specifications

  • Zoro #: G0224239
  • Mfr #: 11698841
Width: 60.00mm Application: Metalworking
Grade: CTCP125 Insert Material: Carbide
Style: Single Edge Lead Angle: 0 Degrees
Non Ferrous (N) Compatibility: No Depth: 0"
Stainless (M) Compatibility: No Super Alloy (S) Compatibility: No
No. of Edges: 1 Corner Radius: 3.50mm
Coating: CVD Steel (P) Compatibility: Yes
Cast Iron (K) Compatibility: No Item: Grooving Insert
Cutting Direction: Neutral Hardened (H) Compatibility: No
Chip-Breaker: -R70 Rake: 0
Mounting Style: Clamp Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 3.5 In.,Depth 0 In.,Corner Radius 3.5 In.,Lead Angle 0 Degrees ,Chip-Breaker -R70,Rake 0,Cutting Direction Neutral,Grade CTCP125,Insert Material Carbide,Single Edge,No. of Edges 1,Coating CVD,Mounting Style Clamp

Reviews of Ceratizit #11698841