Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 5InW, 0Deg, 6Rake, AMZ

  • Zoro #: G0224607
  • Mfr #: 355386
No Product Image Available
$39.69 /ea

Order in multiples of 10

  • Item: Grooving Insert
  • Insert Material: Carbide
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #355386 Specifications

  • Zoro #: G0224607
  • Mfr #: 355386
Item: Grooving Insert Insert Material: Carbide
Stainless (M) Compatibility: No Depth: 0.195"
No. of Edges: 2 Application: Metalworking
Rake: 6 Cast Iron (K) Compatibility: No
Mounting Style: Clamp Style: Dual Edge
Coating: PVD Grade: AMZ
Cutting Direction: Neutral Super Alloy (S) Compatibility: No
Width: 4.00mm Hardened (H) Compatibility: No
Corner Radius: 5.00mm Non Ferrous (N) Compatibility: No
Lead Angle: 0 Degrees Steel (P) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 5 In.,Depth 0 In.,Corner Radius 5 In.,Lead Angle 0 Degrees ,Rake 6,Cutting Direction Neutral,Grade AMZ,Insert Material Carbide,Dual Edge,No. of Edges 2,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #355386