Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, 5InW, 0Deg, 6Rake, CTP4115

  • Zoro #: G0224561
  • Mfr #: 11226171
No Product Image Available
$45.59 /ea

Order in multiples of 10

  • Item: Grooving Insert
  • Stainless (M) Compatibility: No
  • Rake: 6
See full product details
Orders over $75 ship free.

Ceratizit #11226171 Specifications

  • Zoro #: G0224561
  • Mfr #: 11226171
Item: Grooving Insert Stainless (M) Compatibility: No
Rake: 6 Insert Material: Carbide
No. of Edges: 2 Application: Metalworking
Width: 4.00mm Grade: CTP4115
Depth: 0.195" Non Ferrous (N) Compatibility: No
Coating: PVD Lead Angle: 0 Degrees
Corner Radius: 5.00mm Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: No Hardened (H) Compatibility: No
Cutting Direction: Neutral Cast Iron (K) Compatibility: No
Mounting Style: Clamp Style: Dual Edge
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 5 In.,Depth 0 In.,Corner Radius 5 In.,Lead Angle 0 Degrees ,Rake 6,Cutting Direction Neutral,Grade CTP4115,Insert Material Carbide,Dual Edge,No. of Edges 2,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11226171