Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, InW, PVDCTP1340

  • Zoro #: G0226871
  • Mfr #: 11346856
No Product Image Available
$26.09 /ea

Order in multiples of 10

  • Style: Dual Edge
  • Lead Angle: 0 Degrees
  • Grade: CTP1340
See full product details
Orders over $75 ship free.

Ceratizit #11346856 Specifications

  • Zoro #: G0226871
  • Mfr #: 11346856
Style: Dual Edge Lead Angle: 0 Degrees
Grade: CTP1340 Super Alloy (S) Compatibility: No
Application: Metalworking Rake: 6
Item: Grooving Insert Hardened (H) Compatibility: No
Mounting Style: Clamp Corner Radius: 36ZK73|165850|Yes 36ZK73|165851|No 36ZK73|165852|No 36ZK73|165853|No 36ZK73|165854|No 36ZK73|165855|No 36ZK73|401442|Steel (P) 36ZK75|100232|Metalworking 36ZK75|100994|0.060
Non Ferrous (N) Compatibility: No Stainless (M) Compatibility: No
No. of Edges: 2 Insert Material: Carbide
Coating: PVD Depth: 0.060"
Cast Iron (K) Compatibility: No Cutting Direction: Left Hand
Width: 1.40mm Steel (P) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width In.,Depth 0 In.,Corner Radius In.,Lead Angle 0 Degrees ,Rake 6,Cutting Direction Left Hand,Grade CTP1340,Insert Material Carbide,Dual Edge,No. of Edges 2,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11346856