Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, InW, RH, 6Rake, CTP1340

  • Zoro #: G0226899
  • Mfr #: 11346471
No Product Image Available
$25.99 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Lead Angle: 0 Degrees
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11346471 Specifications

  • Zoro #: G0226899
  • Mfr #: 11346471
Insert Material: Carbide Lead Angle: 0 Degrees
Super Alloy (S) Compatibility: No Cast Iron (K) Compatibility: No
Depth: 0.052" Width: 1.20mm
Hardened (H) Compatibility: No Grade: CTP1340
Corner Radius: 36ZK71|165850|Yes 36ZK71|165851|No 36ZK71|165852|No 36ZK71|165853|No 36ZK71|165854|No 36ZK71|165855|No 36ZK71|401442|Steel (P) 36ZK72|100232|Metalworking 36ZK72|100994|0.052 Mounting Style: Clamp
No. of Edges: 2 Non Ferrous (N) Compatibility: No
Rake: 6 Style: Dual Edge
Cutting Direction: Right Hand Item: Grooving Insert
Stainless (M) Compatibility: No Steel (P) Compatibility: Yes
Coating: PVD Application: Metalworking
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width In.,Depth 0 In.,Corner Radius In.,Lead Angle 0 Degrees ,Rake 6,Cutting Direction Right Hand,Grade CTP1340,Insert Material Carbide,Dual Edge,No. of Edges 2,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11346471