Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, -M1, 6Rake, CTP1340

  • Zoro #: G0216776
  • Mfr #: 11462782
No Product Image Available
$13.33 /ea

Order in multiples of 10

  • Width: 3.00mm
  • Steel (P) Compatibility: Yes
  • Corner Radius: 0.20mm
See full product details
Orders over $75 ship free.

Ceratizit #11462782 Specifications

  • Zoro #: G0216776
  • Mfr #: 11462782
Width: 3.00mm Steel (P) Compatibility: Yes
Corner Radius: 0.20mm Stainless (M) Compatibility: No
Style: Single Edge Non Ferrous (N) Compatibility: No
Item: Grooving Insert Cutting Direction: Left Hand
Chip-Breaker: -M1 Grade: CTP1340
No. of Edges: 1 Super Alloy (S) Compatibility: No
Mounting Style: Clamp Application: Metalworking
Cast Iron (K) Compatibility: No Depth: 6"
Coating: PVD Lead Angle: 6 Degrees
Rake: 6 Insert Material: Carbide
Hardened (H) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width 0.2 In.,Depth 6 In.,Corner Radius 0.2 In.,Lead Angle 6 Degrees ,Chip-Breaker -M1,Rake 6,Cutting Direction Left Hand,Grade CTP1340,Insert Material Carbide,Single Edge,No. of Edges 1,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11462782