Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grooving Insert, PVDLeft HandCTP1340

  • Zoro #: G0225885
  • Mfr #: 11346967
No Product Image Available
$26.59 /ea

Order in multiples of 10

  • Corner Radius: 36ZL82|165850|Yes 36ZL82|165851|No 36ZL82|165852|No 36ZL82|165853|No 36ZL82|165854|No 36ZL82|165855|No 36ZL82|401442|Steel (P) 36ZL83|100232|Metalworking 36ZL83|100994|0.081
  • Coating: PVD
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11346967 Specifications

  • Zoro #: G0225885
  • Mfr #: 11346967
Corner Radius: 36ZL82|165850|Yes 36ZL82|165851|No 36ZL82|165852|No 36ZL82|165853|No 36ZL82|165854|No 36ZL82|165855|No 36ZL82|401442|Steel (P) 36ZL83|100232|Metalworking 36ZL83|100994|0.081 Coating: PVD
Insert Material: Carbide Application: Metalworking
Depth: 0.081" Cast Iron (K) Compatibility: No
Hardened (H) Compatibility: No Mounting Style: Clamp
Steel (P) Compatibility: Yes Grade: CTP1340
Item: Grooving Insert No. of Edges: 2
Rake: 6 Width: 1.95mm
Cutting Direction: Left Hand Lead Angle: 0 Degrees
Super Alloy (S) Compatibility: No Non Ferrous (N) Compatibility: No
Style: Dual Edge Stainless (M) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Grooving Insert,Application Metalworking,Width In.,Depth 0 In.,Corner Radius In.,Lead Angle 0 Degrees ,Rake 6,Cutting Direction Left Hand,Grade CTP1340,Insert Material Carbide,Dual Edge,No. of Edges 2,Coating PVD,Mounting Style Clamp

Reviews of Ceratizit #11346967