Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.315In, 2.37In, RH

  • Zoro #: G0108261
  • Mfr #: 11893889

$269.05

  • Overall Length: 2.37"
  • Inscribed Circle: 0.375"
  • Drilling Depth: 2.37"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893889 Specifications

  • Zoro #: G0108261
  • Mfr #: 11893889
Overall Length: 2.37" Inscribed Circle: 0.375"
Drilling Depth: 2.37" Cutting Direction: Right Hand
Shank Type: Round Series: EcoCut
Shank Dia.: 0.375" Shank Length: 0.87"
Mounting Style: Screw Item: Indexable Insert Drill
Diameter: 0.315" Ratio: 2.25 x Dc
Number of Inserts Required: 2 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.315 In., Drilling Depth 2.37, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 0.375, Overall Length 2.37 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 0.375 In., Shank Length .87 In., Mounting Style Screw

Reviews of Ceratizit #11893889