Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.315In, 3.15In, LH

  • Zoro #: G0108182
  • Mfr #: 11893886

$629.22

  • Mounting Style: Screw
  • Shank Dia.: 0.500"
  • Overall Length: 3.15"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893886 Specifications

  • Zoro #: G0108182
  • Mfr #: 11893886
Mounting Style: Screw Shank Dia.: 0.500"
Overall Length: 3.15" Diameter: 0.315"
Shank Length: 0.94" Shank Type: Round
Series: EcoCut Cutting Direction: Left Hand
Number of Inserts Required: 2 Inscribed Circle: 0.500"
Ratio: 3.0 x Dc Drilling Depth: 3.15"
Item: Indexable Insert Drill Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.315 In., Drilling Depth 3.15, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 0.5, Overall Length 3.15 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 0.5 In., Shank Length 0.94 In., Mounting Style Screw

Reviews of Ceratizit #11893886