Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.315In, 3.15In, RH

  • Zoro #: G0108392
  • Mfr #: 11893894

$629.22

  • Drilling Depth: 3.15"
  • Overall Length: 3.15"
  • Inscribed Circle: 0.500"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893894 Specifications

  • Zoro #: G0108392
  • Mfr #: 11893894
Drilling Depth: 3.15" Overall Length: 3.15"
Inscribed Circle: 0.500" Item: Indexable Insert Drill
Shank Dia.: 0.500" Series: EcoCut
Shank Length: 0.94" Shank Type: Round
Diameter: 0.315" Mounting Style: Screw
Ratio: 3.0 x Dc Number of Inserts Required: 2
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.315 In., Drilling Depth 3.15, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 0.5, Overall Length 3.15 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 0.5 In., Shank Length 0.94 In., Mounting Style Screw

Reviews of Ceratizit #11893894