Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.394In, 3.35In, RH

  • Zoro #: G0108401
  • Mfr #: 11893913
No Product Image Available
$633.46
  • Shank Length: 1.18"
  • Mounting Style: Screw
  • Shank Type: Round
See full product details
This item ships free.

Ceratizit #11893913 Specifications

  • Zoro #: G0108401
  • Mfr #: 11893913
Shank Length: 1.18" Mounting Style: Screw
Shank Type: Round Shank Dia.: 0.500"
Ratio: 3.0 x Dc Drilling Depth: 3.35"
Inscribed Circle: 0.500" Number of Inserts Required: 2
Series: EcoCut Diameter: 0.394"
Cutting Direction: Right Hand Item: Indexable Insert Drill
Overall Length: 3.35" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.394 In., Drilling Depth 3.35, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 0.5, Overall Length 3.35 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 0.5 In., Shank Length 1.18 In., Mounting Style Screw

Reviews of Ceratizit #11893913