Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.472In, 3.05In, LH

  • Zoro #: G0108340
  • Mfr #: 11893922

$274.83

  • Cutting Direction: Left Hand
  • Shank Type: Round
  • Shank Dia.: 0.625"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893922 Specifications

  • Zoro #: G0108340
  • Mfr #: 11893922
Cutting Direction: Left Hand Shank Type: Round
Shank Dia.: 0.625" Ratio: 2.25 x Dc
Drilling Depth: 3.05" Diameter: 0.472"
Mounting Style: Screw Shank Length: 1.30"
Series: EcoCut Inscribed Circle: 0.625"
Number of Inserts Required: 2 Overall Length: 3.05"
Item: Indexable Insert Drill Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.472 In., Drilling Depth 3.05, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 0.625, Overall Length 3.05 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 0.625 In., Shank Length 1.3 In., Mounting Style Screw

Reviews of Ceratizit #11893922