Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.472In, 3.05In, RH

  • Zoro #: G0108499
  • Mfr #: 11893941

$274.83

  • Shank Type: Round
  • Drilling Depth: 3.05"
  • Number of Inserts Required: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893941 Specifications

  • Zoro #: G0108499
  • Mfr #: 11893941
Shank Type: Round Drilling Depth: 3.05"
Number of Inserts Required: 2 Inscribed Circle: 0.625"
Shank Length: 1.30" Mounting Style: Screw
Series: EcoCut Shank Dia.: 0.625"
Diameter: 0.472" Overall Length: 3.05"
Cutting Direction: Right Hand Item: Indexable Insert Drill
Ratio: 2.25 x Dc Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.472 In., Drilling Depth 3.05, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 0.625, Overall Length 3.05 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 0.625 In., Shank Length 1.3 In., Mounting Style Screw

Reviews of Ceratizit #11893941