Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.472In, 3.74In, LH

  • Zoro #: G0108374
  • Mfr #: 11893923

$683.02

  • Overall Length: 3.74"
  • Inscribed Circle: 0.625"
  • Item: Indexable Insert Drill
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893923 Specifications

  • Zoro #: G0108374
  • Mfr #: 11893923
Overall Length: 3.74" Inscribed Circle: 0.625"
Item: Indexable Insert Drill Number of Inserts Required: 2
Shank Type: Round Shank Dia.: 0.625"
Mounting Style: Screw Series: EcoCut
Shank Length: 1.42" Diameter: 0.472"
Ratio: 3.0 x Dc Cutting Direction: Left Hand
Drilling Depth: 3.74" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.472 In., Drilling Depth 3.74, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 0.625, Overall Length 3.74 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 0.625 In., Shank Length 1.42 In., Mounting Style Screw

Reviews of Ceratizit #11893923