Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.472In, 3.74In, RH

  • Zoro #: G0108462
  • Mfr #: 11893942

$683.02

  • Diameter: 0.472"
  • Shank Type: Round
  • Item: Indexable Insert Drill
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893942 Specifications

  • Zoro #: G0108462
  • Mfr #: 11893942
Diameter: 0.472" Shank Type: Round
Item: Indexable Insert Drill Ratio: 3.0 x Dc
Mounting Style: Screw Shank Dia.: 0.625"
Cutting Direction: Right Hand Shank Length: 1.42"
Drilling Depth: 3.74" Number of Inserts Required: 2
Overall Length: 3.74" Inscribed Circle: 0.625"
Series: EcoCut Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.472 In., Drilling Depth 3.74, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 0.625, Overall Length 3.74 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 0.625 In., Shank Length 1.42 In., Mounting Style Screw

Reviews of Ceratizit #11893942