Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.551In, 3.27In, LH

  • Zoro #: G0108523
  • Mfr #: 11893947
No Product Image Available
$219.54
  • Diameter: 0.551"
  • Shank Type: Round
  • Overall Length: 3.27"
See full product details
This item ships free.

Ceratizit #11893947 Specifications

  • Zoro #: G0108523
  • Mfr #: 11893947
Diameter: 0.551" Shank Type: Round
Overall Length: 3.27" Cutting Direction: Left Hand
Series: EcoCut Ratio: 2.25 x Dc
Mounting Style: Screw Shank Dia.: 0.625"
Item: Indexable Insert Drill Inscribed Circle: 0.625"
Drilling Depth: 3.27" Number of Inserts Required: 2
Shank Length: 1.52" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.551 In., Drilling Depth 3.27, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 0.625, Overall Length 3.27 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 0.625 In., Shank Length 1.52 In., Mounting Style Screw

Reviews of Ceratizit #11893947