Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.551In, 3.27In, RH

  • Zoro #: G0108602
  • Mfr #: 11893952

$282.02

  • Cutting Direction: Right Hand
  • Drilling Depth: 3.27"
  • Number of Inserts Required: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893952 Specifications

  • Zoro #: G0108602
  • Mfr #: 11893952
Cutting Direction: Right Hand Drilling Depth: 3.27"
Number of Inserts Required: 2 Diameter: 0.551"
Shank Length: 1.52" Overall Length: 3.27"
Shank Dia.: 0.625" Mounting Style: Screw
Series: EcoCut Item: Indexable Insert Drill
Ratio: 2.25 x Dc Shank Type: Round
Inscribed Circle: 0.625" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.551 In., Drilling Depth 3.27, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 0.625, Overall Length 3.27 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 0.625 In., Shank Length 1.52 In., Mounting Style Screw

Reviews of Ceratizit #11893952