Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.551In, 3.94In, LH

  • Zoro #: G0108575
  • Mfr #: 11893948

$698.69

  • Inscribed Circle: 0.625"
  • Diameter: 0.551"
  • Drilling Depth: 3.94"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893948 Specifications

  • Zoro #: G0108575
  • Mfr #: 11893948
Inscribed Circle: 0.625" Diameter: 0.551"
Drilling Depth: 3.94" Series: EcoCut
Shank Dia.: 0.625" Shank Type: Round
Mounting Style: Screw Item: Indexable Insert Drill
Number of Inserts Required: 2 Overall Length: 3.94"
Cutting Direction: Left Hand Shank Length: 1.65"
Ratio: 3.0 x Dc Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.551 In., Drilling Depth 3.94, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 0.625, Overall Length 3.94 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 0.625 In., Shank Length 1.65 In., Mounting Style Screw

Reviews of Ceratizit #11893948