Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.551In, 4.33In, LH

  • Zoro #: G0108505
  • Mfr #: 11893946

$191.24

  • Drilling Depth: 4.33"
  • Shank Length: 0.83"
  • Number of Inserts Required: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893946 Specifications

  • Zoro #: G0108505
  • Mfr #: 11893946
Drilling Depth: 4.33" Shank Length: 0.83"
Number of Inserts Required: 2 Shank Type: Round
Shank Dia.: 0.625" Cutting Direction: Left Hand
Item: Indexable Insert Drill Inscribed Circle: 0.625"
Series: EcoCut Mounting Style: Screw
Overall Length: 4.33" Diameter: 0.551"
Ratio: 1.5 x Dc Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.551 In., Drilling Depth 4.33, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 0.625, Overall Length 4.33 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 0.625 In., Shank Length 0.83 In., Mounting Style Screw

Reviews of Ceratizit #11893946