Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.63In, 4.33In, LH

  • Zoro #: G0108919
  • Mfr #: 11893973

$766.59

  • Diameter: 0.63"
  • Mounting Style: Screw
  • Inscribed Circle: 0.750"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ceratizit #11893973 Specifications

  • Zoro #: G0108919
  • Mfr #: 11893973
Diameter: 0.63" Mounting Style: Screw
Inscribed Circle: 0.750" Overall Length: 4.33"
Cutting Direction: Left Hand Shank Length: 1.89"
Ratio: 3.0 x Dc Item: Indexable Insert Drill
Shank Type: Round Shank Dia.: 0.750"
Number of Inserts Required: 2 Series: EcoCut
Drilling Depth: 4.33" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.63 In., Drilling Depth 4.33, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 0.75, Overall Length 4.33 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 0.75 In., Shank Length 1.89 In., Mounting Style Screw

Reviews of Ceratizit #11893973