Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.63In, 4.92In, RH

  • Zoro #: G0108934
  • Mfr #: 11893974

$194.06

  • Diameter: 0.63"
  • Cutting Direction: Right Hand
  • Ratio: 1.5 x Dc
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893974 Specifications

  • Zoro #: G0108934
  • Mfr #: 11893974
Diameter: 0.63" Cutting Direction: Right Hand
Ratio: 1.5 x Dc Number of Inserts Required: 2
Shank Length: 0.94" Shank Type: Round
Overall Length: 4.92" Shank Dia.: 0.750"
Inscribed Circle: 0.750" Item: Indexable Insert Drill
Series: EcoCut Mounting Style: Screw
Drilling Depth: 4.92" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.63 In., Drilling Depth 4.92, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 0.75, Overall Length 4.92 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 0.75 In., Shank Length 0.94 In., Mounting Style Screw

Reviews of Ceratizit #11893974