Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.709In, 5.05In, LH

  • Zoro #: G0108672
  • Mfr #: 11893984

$922.49

  • Shank Length: 2.12"
  • Item: Indexable Insert Drill
  • Cutting Direction: Left Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893984 Specifications

  • Zoro #: G0108672
  • Mfr #: 11893984
Shank Length: 2.12" Item: Indexable Insert Drill
Cutting Direction: Left Hand Overall Length: 5.05"
Mounting Style: Screw Number of Inserts Required: 2
Series: EcoCut Shank Type: Round
Diameter: 0.709" Inscribed Circle: 1.000"
Drilling Depth: 5.05" Ratio: 3.0 x Dc
Shank Dia.: 1.000" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.709 In., Drilling Depth 5.05, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 1, Overall Length 5.05 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 1 In., Shank Length 2.12 In., Mounting Style Screw

Reviews of Ceratizit #11893984