Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.709In, 5.31In, RH

  • Zoro #: G0108681
  • Mfr #: 11893985

$222.44

  • Mounting Style: Screw
  • Diameter: 0.709"
  • Cutting Direction: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893985 Specifications

  • Zoro #: G0108681
  • Mfr #: 11893985
Mounting Style: Screw Diameter: 0.709"
Cutting Direction: Right Hand Ratio: 1.5 x Dc
Series: EcoCut Drilling Depth: 5.31"
Inscribed Circle: 1.000" Shank Dia.: 1.000"
Shank Type: Round Overall Length: 5.31"
Shank Length: 1.06" Item: Indexable Insert Drill
Number of Inserts Required: 2 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.709 In., Drilling Depth 5.31, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 1, Overall Length 5.31 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 1 In., Shank Length 1.06 In., Mounting Style Screw

Reviews of Ceratizit #11893985