Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.787In, 4.42In, LH

  • Zoro #: G0108849
  • Mfr #: 11893999

$342.88

  • Cutting Direction: Left Hand
  • Number of Inserts Required: 2
  • Shank Dia.: 1.000"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893999 Specifications

  • Zoro #: G0108849
  • Mfr #: 11893999
Cutting Direction: Left Hand Number of Inserts Required: 2
Shank Dia.: 1.000" Shank Type: Round
Overall Length: 4.42" Drilling Depth: 4.42"
Ratio: 2.25 x Dc Item: Indexable Insert Drill
Mounting Style: Screw Shank Length: 2.17"
Series: EcoCut Inscribed Circle: 1.000"
Diameter: 0.787" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.787 In., Drilling Depth 4.42, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 1, Overall Length 4.42 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 1 In., Shank Length 2.17 In., Mounting Style Screw

Reviews of Ceratizit #11893999