Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.787In, 5.91In, LH

  • Zoro #: G0108873
  • Mfr #: 11893996

$249.41

  • Number of Inserts Required: 2
  • Shank Length: 1.18"
  • Overall Length: 5.91"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11893996 Specifications

  • Zoro #: G0108873
  • Mfr #: 11893996
Number of Inserts Required: 2 Shank Length: 1.18"
Overall Length: 5.91" Diameter: 0.787"
Item: Indexable Insert Drill Inscribed Circle: 1.000"
Shank Dia.: 1.000" Cutting Direction: Left Hand
Drilling Depth: 5.91" Shank Type: Round
Ratio: 1.5 x Dc Series: EcoCut
Mounting Style: Screw Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.787 In., Drilling Depth 5.91, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 1, Overall Length 5.91 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 1 In., Shank Length 1.18 In., Mounting Style Screw

Reviews of Ceratizit #11893996