Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.984In, 5.09In, RH

  • Zoro #: G0109101
  • Mfr #: 11894032

$309.11

  • Series: EcoCut
  • Ratio: 2.25 x Dc
  • Inscribed Circle: 1.250"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11894032 Specifications

  • Zoro #: G0109101
  • Mfr #: 11894032
Series: EcoCut Ratio: 2.25 x Dc
Inscribed Circle: 1.250" Cutting Direction: Right Hand
Diameter: 0.984" Shank Type: Round
Number of Inserts Required: 2 Shank Dia.: 1.250"
Overall Length: 5.09" Shank Length: 2.715"
Item: Indexable Insert Drill Mounting Style: Screw
Drilling Depth: 5.09" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.984 In., Drilling Depth 5.09, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 1.25, Overall Length 5.09 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 1.25 In., Shank Length 2.715 In., Mounting Style Screw

Reviews of Ceratizit #11894032