Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.984In, 5.91In, LH

  • Zoro #: G0108970
  • Mfr #: 11894030

$1,195.65

  • Cutting Direction: Left Hand
  • Shank Length: 2.95"
  • Diameter: 0.984"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11894030 Specifications

  • Zoro #: G0108970
  • Mfr #: 11894030
Cutting Direction: Left Hand Shank Length: 2.95"
Diameter: 0.984" Number of Inserts Required: 2
Ratio: 3.0 x Dc Overall Length: 5.91"
Drilling Depth: 5.91" Inscribed Circle: 1.250"
Series: EcoCut Item: Indexable Insert Drill
Shank Dia.: 1.250" Shank Type: Round
Mounting Style: Screw Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.984 In., Drilling Depth 5.91, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 1.25, Overall Length 5.91 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 1.25 In., Shank Length 2.95 In., Mounting Style Screw

Reviews of Ceratizit #11894030