Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.984In, 5.91In, RH

  • Zoro #: G0109092
  • Mfr #: 11894033

$1,195.65

  • Item: Indexable Insert Drill
  • Drilling Depth: 5.91"
  • Inscribed Circle: 1.250"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11894033 Specifications

  • Zoro #: G0109092
  • Mfr #: 11894033
Item: Indexable Insert Drill Drilling Depth: 5.91"
Inscribed Circle: 1.250" Diameter: 0.984"
Shank Type: Round Shank Length: 2.95"
Number of Inserts Required: 2 Series: EcoCut
Mounting Style: Screw Overall Length: 5.91"
Shank Dia.: 1.250" Ratio: 3.0 x Dc
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.984 In., Drilling Depth 5.91, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 1.25, Overall Length 5.91 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 1.25 In., Shank Length 2.95 In., Mounting Style Screw

Reviews of Ceratizit #11894033