Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 0.984In, 7.09In, LH

  • Zoro #: G0109065
  • Mfr #: 11894027

$287.44

  • Item: Indexable Insert Drill
  • Inscribed Circle: 1.250"
  • Shank Length: 1.48"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ceratizit #11894027 Specifications

  • Zoro #: G0109065
  • Mfr #: 11894027
Item: Indexable Insert Drill Inscribed Circle: 1.250"
Shank Length: 1.48" Series: EcoCut
Shank Dia.: 1.250" Overall Length: 7.09"
Ratio: 1.5 x Dc Diameter: 0.984"
Drilling Depth: 7.09" Shank Type: Round
Number of Inserts Required: 2 Cutting Direction: Left Hand
Mounting Style: Screw Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.984 In., Drilling Depth 7.09, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 1.25, Overall Length 7.09 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 1.25 In., Shank Length 1.48 In., Mounting Style Screw

Reviews of Ceratizit #11894027