Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 10In, 69.5In, LH

  • Zoro #: G0108453
  • Mfr #: 11837915

$264.61

  • Diameter: 10.00mm
  • Ratio: 2.25 x Dc
  • Shank Dia.: 12.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837915 Specifications

  • Zoro #: G0108453
  • Mfr #: 11837915
Diameter: 10.00mm Ratio: 2.25 x Dc
Shank Dia.: 12.00mm Cutting Direction: Left Hand
Drilling Depth: 69.50mm Inscribed Circle: 12.00mm
Mounting Style: Screw Number of Inserts Required: 2
Overall Length: 69.50mm Series: EcoCut
Shank Type: Round Shank Length: 27.50mm
Item: Indexable Insert Drill Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 10 In., Drilling Depth 69.5, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 12, Overall Length 69.5 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 12 In., Shank Length 27.5 In., Mounting Style Screw

Reviews of Ceratizit #11837915