Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 10In, 69.5In, RH

  • Zoro #: G0108365
  • Mfr #: 11837917

$264.61

  • Number of Inserts Required: 2
  • Ratio: 2.25 x Dc
  • Shank Dia.: 12.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837917 Specifications

  • Zoro #: G0108365
  • Mfr #: 11837917
Number of Inserts Required: 2 Ratio: 2.25 x Dc
Shank Dia.: 12.00mm Overall Length: 69.50mm
Mounting Style: Screw Diameter: 10.00mm
Shank Type: Round Drilling Depth: 69.50mm
Cutting Direction: Right Hand Shank Length: 27.50mm
Inscribed Circle: 12.00mm Item: Indexable Insert Drill
Series: EcoCut Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 10 In., Drilling Depth 69.5, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 12, Overall Length 69.5 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 12 In., Shank Length 27.5 In., Mounting Style Screw

Reviews of Ceratizit #11837917