Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 10In, 85In, LH

  • Zoro #: G0108313
  • Mfr #: 11837991

$630.65

  • Shank Type: Round
  • Drilling Depth: 85.00mm
  • Overall Length: 85.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837991 Specifications

  • Zoro #: G0108313
  • Mfr #: 11837991
Shank Type: Round Drilling Depth: 85.00mm
Overall Length: 85.00mm Ratio: 3.0 x Dc
Shank Length: 30.25mm Mounting Style: Screw
Item: Indexable Insert Drill Cutting Direction: Left Hand
Diameter: 10.00mm Inscribed Circle: 12.00mm
Shank Dia.: 12.00mm Number of Inserts Required: 2
Series: EcoCut Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 10 In., Drilling Depth 85, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 12, Overall Length 85 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 12 In., Shank Length 30.25 In., Mounting Style Screw

Reviews of Ceratizit #11837991