Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 10In, 90In, LH

  • Zoro #: G0108435
  • Mfr #: 11837873

$173.98

  • Shank Dia.: 12.00mm
  • Ratio: 1.5 x Dc
  • Inscribed Circle: 12.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837873 Specifications

  • Zoro #: G0108435
  • Mfr #: 11837873
Shank Dia.: 12.00mm Ratio: 1.5 x Dc
Inscribed Circle: 12.00mm Shank Length: 15.00mm
Series: EcoCut Cutting Direction: Left Hand
Number of Inserts Required: 2 Diameter: 10.00mm
Mounting Style: Screw Overall Length: 90.00mm
Item: Indexable Insert Drill Shank Type: Round
Drilling Depth: 90.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 10 In., Drilling Depth 90, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 12, Overall Length 90 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 12 In., Shank Length 15 In., Mounting Style Screw

Reviews of Ceratizit #11837873