Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 10In, 90In, RH

  • Zoro #: G0108359
  • Mfr #: 11837881
No Product Image Available
$179.25
  • Inscribed Circle: 12.00mm
  • Number of Inserts Required: 2
  • Shank Type: Round
See full product details
This item ships free.

Ceratizit #11837881 Specifications

  • Zoro #: G0108359
  • Mfr #: 11837881
Inscribed Circle: 12.00mm Number of Inserts Required: 2
Shank Type: Round Series: EcoCut
Drilling Depth: 90.00mm Overall Length: 90.00mm
Shank Length: 15.00mm Cutting Direction: Right Hand
Diameter: 10.00mm Shank Dia.: 12.00mm
Mounting Style: Screw Ratio: 1.5 x Dc
Item: Indexable Insert Drill Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 10 In., Drilling Depth 90, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 12, Overall Length 90 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 12 In., Shank Length 15 In., Mounting Style Screw

Reviews of Ceratizit #11837881