Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 1.26In, 7.28In, LH

  • Zoro #: G0109214
  • Mfr #: 11894037

$1,565.32

  • Shank Type: Round
  • Shank Dia.: 1.500"
  • Mounting Style: Screw
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11894037 Specifications

  • Zoro #: G0109214
  • Mfr #: 11894037
Shank Type: Round Shank Dia.: 1.500"
Mounting Style: Screw Number of Inserts Required: 2
Drilling Depth: 7.28" Overall Length: 7.28"
Series: EcoCut Diameter: 1.26"
Cutting Direction: Left Hand Inscribed Circle: 1.500"
Shank Length: 3.78" Ratio: 3.0 x Dc
Item: Indexable Insert Drill Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 1.26 In., Drilling Depth 7.28, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 1.5, Overall Length 7.28 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 1.5 In., Shank Length 3.78 In., Mounting Style Screw

Reviews of Ceratizit #11894037