Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 12In, 78In, RH

  • Zoro #: G0108514
  • Mfr #: 11837919

$263.64

  • Overall Length: 78.00mm
  • Diameter: 12.00mm
  • Shank Dia.: 16.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837919 Specifications

  • Zoro #: G0108514
  • Mfr #: 11837919
Overall Length: 78.00mm Diameter: 12.00mm
Shank Dia.: 16.00mm Number of Inserts Required: 2
Item: Indexable Insert Drill Drilling Depth: 78.00mm
Series: EcoCut Shank Type: Round
Ratio: 2.25 x Dc Shank Length: 33.00mm
Inscribed Circle: 16.00mm Mounting Style: Screw
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 12 In., Drilling Depth 78, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 16, Overall Length 78 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 16 In., Shank Length 33 In., Mounting Style Screw

Reviews of Ceratizit #11837919