Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 12In, 95In, LH

  • Zoro #: G0108270
  • Mfr #: 11837994

$660.03

  • Shank Type: Round
  • Item: Indexable Insert Drill
  • Overall Length: 95.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837994 Specifications

  • Zoro #: G0108270
  • Mfr #: 11837994
Shank Type: Round Item: Indexable Insert Drill
Overall Length: 95.00mm Shank Length: 36.40mm
Series: EcoCut Shank Dia.: 16.00mm
Number of Inserts Required: 2 Ratio: 3.0 x Dc
Mounting Style: Screw Drilling Depth: 95.00mm
Cutting Direction: Left Hand Diameter: 12.00mm
Inscribed Circle: 16.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 12 In., Drilling Depth 95, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 16, Overall Length 95 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 16 In., Shank Length 36.4 In., Mounting Style Screw

Reviews of Ceratizit #11837994