Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 14In, 100In, LH

  • Zoro #: G0108532
  • Mfr #: 11837996

$675.16

  • Item: Indexable Insert Drill
  • Ratio: 3.0 x Dc
  • Mounting Style: Screw
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837996 Specifications

  • Zoro #: G0108532
  • Mfr #: 11837996
Item: Indexable Insert Drill Ratio: 3.0 x Dc
Mounting Style: Screw Overall Length: 100.00mm
Diameter: 14.00mm Number of Inserts Required: 2
Drilling Depth: 100.00mm Cutting Direction: Left Hand
Inscribed Circle: 16.00mm Series: EcoCut
Shank Length: 42.30mm Shank Type: Round
Shank Dia.: 16.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 14 In., Drilling Depth 100, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 16, Overall Length 100 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 16 In., Shank Length 42.3 In., Mounting Style Screw

Reviews of Ceratizit #11837996