Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 14In, 100In, RH

  • Zoro #: G0108584
  • Mfr #: 11837999

$675.16

  • Cutting Direction: Right Hand
  • Inscribed Circle: 16.00mm
  • Series: EcoCut
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837999 Specifications

  • Zoro #: G0108584
  • Mfr #: 11837999
Cutting Direction: Right Hand Inscribed Circle: 16.00mm
Series: EcoCut Shank Type: Round
Overall Length: 100.00mm Ratio: 3.0 x Dc
Diameter: 14.00mm Shank Length: 42.30mm
Drilling Depth: 100.00mm Number of Inserts Required: 2
Shank Dia.: 16.00mm Item: Indexable Insert Drill
Mounting Style: Screw Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 14 In., Drilling Depth 100, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 16, Overall Length 100 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 16 In., Shank Length 42.3 In., Mounting Style Screw

Reviews of Ceratizit #11837999