Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 14In, 110In, LH

  • Zoro #: G0108471
  • Mfr #: 11837888

$180.86

  • Inscribed Circle: 16.00mm
  • Series: EcoCut
  • Shank Dia.: 16.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837888 Specifications

  • Zoro #: G0108471
  • Mfr #: 11837888
Inscribed Circle: 16.00mm Series: EcoCut
Shank Dia.: 16.00mm Item: Indexable Insert Drill
Drilling Depth: 110.00mm Cutting Direction: Left Hand
Mounting Style: Screw Overall Length: 110.00mm
Number of Inserts Required: 2 Ratio: 1.5 x Dc
Diameter: 14.00mm Shank Type: Round
Shank Length: 21.30mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 14 In., Drilling Depth 110, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 16, Overall Length 110 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 16 In., Shank Length 21.3 In., Mounting Style Screw

Reviews of Ceratizit #11837888