Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 14In, 110In, RH

  • Zoro #: G0108620
  • Mfr #: 11837890

$186.36

  • Shank Type: Round
  • Series: EcoCut
  • Overall Length: 110.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837890 Specifications

  • Zoro #: G0108620
  • Mfr #: 11837890
Shank Type: Round Series: EcoCut
Overall Length: 110.00mm Number of Inserts Required: 2
Drilling Depth: 110.00mm Cutting Direction: Right Hand
Mounting Style: Screw Diameter: 14.00mm
Shank Dia.: 16.00mm Inscribed Circle: 16.00mm
Item: Indexable Insert Drill Shank Length: 21.30mm
Ratio: 1.5 x Dc Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 14 In., Drilling Depth 110, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 16, Overall Length 110 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 16 In., Shank Length 21.3 In., Mounting Style Screw

Reviews of Ceratizit #11837890