Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 14In, 83.5In, LH

  • Zoro #: G0108550
  • Mfr #: 11837920

$269.33

  • Shank Type: Round
  • Item: Indexable Insert Drill
  • Inscribed Circle: 16.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837920 Specifications

  • Zoro #: G0108550
  • Mfr #: 11837920
Shank Type: Round Item: Indexable Insert Drill
Inscribed Circle: 16.00mm Ratio: 2.25 x Dc
Diameter: 14.00mm Number of Inserts Required: 2
Series: EcoCut Overall Length: 83.50mm
Shank Dia.: 16.00mm Cutting Direction: Left Hand
Drilling Depth: 83.50mm Mounting Style: Screw
Shank Length: 38.50mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 14 In., Drilling Depth 83.5, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 16, Overall Length 83.5 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 16 In., Shank Length 38.5 In., Mounting Style Screw

Reviews of Ceratizit #11837920